Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, I/O Anti-Fog, Scratch-Resistant
Mfr # SKOLL-AF
Zoro # G5121407
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Material PC Decenter
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size Universal
Product Information
- Brand Skullerz By Ergodyne
- MFR # SKOLL-AF
- Zoro # G5121407
- UPC # 720476590835
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | I/O |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | PC Decenter |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Skoll |
UV Protection | 99.9% |
Standards | ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432 |
Photochromatic Lens | No |
Metal Detectable | No |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Frame Type | Half-Frame |
Arm Color | Black |
Arm Tip Type | Non-Slip Rubber |
Frame Style | Traditional |
Description
Safety Glasses, Series Sk�ll, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1652-9R)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 2XL (O22008)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Scratch-Resistant (SKOLL)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Smoke Lens, (SAGA-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- MILWAUKEE TOOL Polarized Safety Glasses, Wraparound Smoke Polycarbonate Lens, Impact-Resistant, 12PK (48-73-2046X12)
- Skullerz By Ergodyne Safety Glasses