Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Clear Polarized
Mfr # THOR-AF
Zoro # G5121982
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Gray
- Lens Coating Polarized
- Lens Material PC Decenter
- Frame Material Nylon
Product Information
- Brand Skullerz By Ergodyne
- MFR # THOR-AF
- Zoro # G5121982
- UPC # 720476511038
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | Polarized |
Lens Material | PC Decenter |
Frame Material | Nylon |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | Thor |
UV Protection | 99.9% |
Standards | ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432 |
Metal Detectable | No |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Arm Color | Gray |
Arm Tip Type | Non-Slip Rubber |
Frame Type | Full-Frame |
Frame Style | Traditional |
Description
Safety Glasses, Series Thor, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96790M)
- BRADY Ezpanel Loc Base Kit (65899)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-XL)
- PIP 12" Chemical Resistant Gloves, PVC, L, 12PK (58-8656/L)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Anti-Fog, Scratch-Resistant (SKOLL-AF)
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- SKULLERZ BY ERGODYNE DELLENGER-AF Smoke Lens Matte Black Anti-Fog Safety Glasses Adjustable Temples (DELNGR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (DAGR)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SS110)
- Skullerz By Ergodyne Safety Glasses