Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Clear Polarized
Mfr # ODIN
Zoro # G5122037
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Polarized
- Lens Material PC Decenter
- Frame Material Nylon
Product Information
- Brand Skullerz By Ergodyne
- MFR # ODIN
- Zoro # G5122037
- UPC # 720476504009
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Polarized |
Lens Material | PC Decenter |
Frame Material | Nylon |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | Odin |
UV Protection | 99.9% |
Standards | ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432 |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Metal Detectable | No |
Arm Tip Type | Coinjection Rubber |
Arm Color | Black |
Frame Type | Full-Frame |
Frame Style | Traditional |
Description
Safety Glasses, Series Odin, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- RUBBERMAID COMMERCIAL Floor Safety Sign, HDPE, Caution Wet Floor, 25 in H, 11 in W, Not Retroflective, Yellow (FG611277YEL)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, S (151800-200-020-23)
- REEBOK Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (THOR-PZ)
- SKULLERZ BY ERGODYNE In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (ODIN-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Smoke Lens, (LOKI-AFAS)
- KIMBERLY-CLARK PROFESSIONAL Kimberly Clark KleenGuard Maverick Safety Eyewear (49301)
- Skullerz By Ergodyne Eye Protection