Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Clear Polarized
Mfr # DAGR
Zoro # G5122070
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Polarized
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Skullerz By Ergodyne
- MFR # DAGR
- Zoro # G5122070
- UPC # 720476520009
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Polarized |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Dagr |
UV Protection | 99.9% |
Standards | ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
X-Ray Detectable | No |
Metal Detectable | No |
Arm Color | Black |
Frame Style | Traditional |
Arm Tip Type | Coinjection Rubber |
Frame Type | Half-Frame |
Description
Safety Glasses, Series Dagr, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Organic Vapor Cartridge 6001, 2/PK (7000051851)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (GHR4-GREEN-HV)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141BLXL)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Clear Lens, (VALI-AFAS)
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- SKULLERZ BY ERGODYNE DELLENGER-AF Smoke Lens Matte Black Anti-Fog Safety Glasses Adjustable Temples (DELNGR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR-AF)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (11150353)
- Skullerz By Ergodyne Eye Protection