Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Clear Polarized
Mfr # DAGR-AF
Zoro # G5122192
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Polarized
- Lens Material PC Decenter
- Frame Material Nylon
Product Information
- Brand Skullerz By Ergodyne
- MFR # DAGR-AF
- Zoro # G5122192
- UPC # 720476524038
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Polarized |
Lens Material | PC Decenter |
Frame Material | Nylon |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
Series | Dagr |
UV Protection | 99.9% |
Standards | ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432 |
Photochromatic Lens | No |
X-Ray Detectable | No |
Metal Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Color | Black |
Frame Type | Half-Frame |
Frame Style | Traditional |
Arm Tip Type | Coinjection Rubber |
Description
Safety Glasses, Series Dagr, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- HOTHANDS Foot Warmer, Air-Activated, Up to 9 hours Heating Time, Avg Temp 99 Degrees F, Pack of 5 (HFINS5PK)
- BRADLEY Aluminum Flow Control Assembly (S88-068GR)
- DUPONT Glove Insert Cones, PVC, Gray, 2 PK (99961000000002DL)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Polarized (DAGR-PZ)
- SKULLERZ BY ERGODYNE Anti Scratch Anti Fog Safety Glasses, Matte Black Frame, Blue Mirror Lens (AEGR-AFASM)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (DAGR)
- SKULLERZ BY ERGODYNE In/Outdoor Lens Matte Black Safety Glasses Adjustable Temples (DELLENGER)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN-AF)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Polarized (LOKI-PZ)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (LW210)
- Skullerz By Ergodyne Eye Protection