Shop All Safety Glasses
Skullerz By Ergodyne
Safety Glasses, Clear Polarized
Mfr # BALDR- AF
Zoro # G5477145
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Polarized
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Skullerz By Ergodyne
- MFR # BALDR- AF
- Zoro # G5477145
- UPC # 720476570035
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Polarized |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Baldr |
UV Protection | 99.9% |
Standards | ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432 |
Metal Detectable | No |
Photochromatic Lens | No |
X-Ray Detectable | No |
Frame Type | Full-Frame |
Arm Tip Type | Non-Slip Rubber |
Frame Style | Traditional |
Arm Color | Blue/Green |
Description
Safety Glasses, Series Baldr, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size L, PR (GL609CL)
- HOT RODS Winter Liner, Blue, Universal (1070-01)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Label, 3-4"W X 21'L, Blk-Wht, M21-750-595-WT (M21-750-595-WT)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, 8 (D93120)
- SKULLERZ BY ERGODYNE DELLENGER-AFS In/Outdoor Lens Matte Black Anti-Fog & Scratch-Resistant Glasses Adj. Temp. (DELNGR-AFS)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (THOR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (ODIN)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SG3610S)
- Skullerz By Ergodyne Eye Protection