Shop All Eyewear Holders
Skullerz By Ergodyne
Eyewear Lanyard - Rope/Slip-FitBlack
Mfr # 3251
Zoro # G3680717
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Attachment Type Slip-On
- Length 12 in
- Metal Detectable No
- X-Ray Detectable No
Product Information
- Brand Skullerz By Ergodyne
- MFR # 3251
- Zoro # G3680717
- UPC # 720476193425
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 12 in |
Details
Item | Breakaway Rope Eyewear Lanyard |
Material | Nylon |
Attachment Type | Slip-On |
Metal Detectable | No |
X-Ray Detectable | No |
Color | Black |
Includes Breakaway | Yes |
For Use With | Safety Glasses |
Description
Breakaway Rope Eyewear Lanyard, Attachment Type Slip-On, Body Material Nylon, Color Black, For Use With Safety Glasses, Includes Breakaway Yes, Length 12 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 10 Ft, Includes X Flag (FS10X-O)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y2X)
- HY-KO Signs -No Parking Anytime- Al (HW-1)
- SKULLERZ BY ERGODYNE Breakaway Eyewear Lanyard, 12 in Length, Metal Detectable, Cotton, Slip On, Adjustable, Black (3215)
- SKULLERZ BY ERGODYNE Elastic Retainer Strap, Black, PK12 (STRAP)
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Cotton, Standrd, Black (3200)
- SKULLERZ BY ERGODYNE Elastic Coil Eyewear Lanyard, Black, PK6 (3280)
- HONEYWELL UVEX Eyewear Retainer, Blk, Slotted Jaws, 25" L (S515)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X64)
- EDGE EYEWEAR Eyewear Retainer, Bk, 12 In, Nprn (9708)
- Skullerz By Ergodyne Eyewear Holders