Shop All Safety Glasses
Skullerz By Ergodyne
AFAS Safety Glasses, Matte Black Frame, Smoke Lens
Mfr # AEGIR-AFAS
Zoro # G408630370
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Matte Black Frame
- UV Protection 0.999
- Standards ANSI Z87.1+
- Anti-Fog Yes
Product Information
- Brand Skullerz By Ergodyne
- MFR # AEGIR-AFAS
- Zoro # G408630370
- UPC # 720476550068
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Sunglasses |
Lens Color | Smoke |
Frame Color | Matte Black Frame |
UV Protection | 0.999 |
Standards | ANSI Z87.1+ |
Anti-Fog | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Description
Skullerz AEGIR Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences.These impact-resistant safety glasses are tested to ANSI Z87.1+ X High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- SPORTDOG Roy Gonia Clear Competition Whistle (SAC00-11751)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- ZORO SELECT Incandescent Bulb, 130V 25W, PK10 (SSMABT1513025G)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (DAGR)
- SKULLERZ BY ERGODYNE DELLENGER-AF Clear Lens Matte Black Anti-Fog Safety Glasses Adjustable Temples (DELNGR-AF)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Polarized (LOKI-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Scratch-Resistant (KVASIR)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Clear Lens, (OSMIN-AFAS)
- SKULLERZ BY ERGODYNE Clear Lens Matte Black Safety Glasses Adjustable Temples (DELLENGER)
- MSA SAFETY Gls Sfty Essentia Euro Ad 1150 (10083078)
- Skullerz By Ergodyne Safety Glasses