Shop All Belt & Disc Sanders
Skill
SKIL 7510-01 3 x 18 In. Auto Track Belt Sander
Mfr # 6572739
Zoro # G604048405
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Skill
- MFR # 6572739
- Zoro # G604048405
- Country of Origin China
- Category Belt & Disc Sanders
Description
Features
- Patented pressure control technology-alerts user when too much/too little pressure is applied.
- Auto track system-keeps belt centered on track.
- Micro-filtration system-captures and contains fine dust particles.
- Clear view dust canister-removes the guesswork of when to empty the dust container.
- Single lever belt changes.
- Size - 3 x 18 in.
- Item weight - 7.63 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch High-Torque Black Oxide Blade Nut Driver (26864)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (216004)
- GEMPLERS Gempler's Single-Spoke Tool Rack (TR-HR-18)
- GENERAL TOOLS Flexible Steel Rule, 6 In, Engineers (CF649MD)
- JET Belt Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708597K)
- JET Jsg-6Sa, Open Stand Only For 6In. X 48In (708566)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- JET Belt Grinder, 4 hp, Corded, 220 V (414610)
- DAYTON Belt Grinders, 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN6)
- DAYTON Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V (35GW71A)
- Skill Sanders & Accessories