Shop All Power Saw Accessories
Skill
SKIL 2568525 120V 7.25 in. Saw Sidewinder
Mfr # 2568525
Zoro # G903978618
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Skill
- MFR # 2568525
- Zoro # G903978618
- UPC # 39725042934
- Country of Origin China
- Category Power Saw Accessories
Description
Features
- Duel field motor design
- Left blade magnesium sidewind
- Longer lasting saw 56 degree bevel with positive stop at 45 degree
- Includes mad housing, foot and guards
- Type: Circular Saw
- Maximum Speed: 5,300 rpm
- Cord Length: 10 ft.
- Power: 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Standard Cable Kit, Model A-61 (A-62)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 18 x 450 mm (48-20-8083)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/32" (80412D)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80221)
- SAWSTOP Dust Collection Panel, 21 in. L, 24 in. H (CNS-DCP)
- ROTOZIP Laminate Flooring Bit, 5/32" dia., 2-1/4"L (XB-LF1)
- BOSCH Aluminum Table Saw Support, Left Side (TS1008)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (137)
- HUSQVARNA Blade Collar Outer Flange (542167962)
- PALMGREN Horiz Roller Mtrl Support Pdstl Stnd, 14" (9670141)
- DEWALT TrackSaw(TM) Track Bag (DWS5025)
- Skill Power Saw Accessories