Shop All Power Saw Accessories
This Product is Discontinued
Skil
Table Saw Stand, 27in.Lx34-1/2in.W, Steel (Discontinued)
Mfr # SPTA70WT-ST
Zoro # G3781928
This Product is Discontinued
Key Features
- For Use With SKILSAW Mfr No. SPT70WT
- Requires 48KR87, 48KR94
- Width 34 1/2 in
- Length 34.5 in
- Height 23 3/4 in
Product Information
- Brand Skil
- MFR # SPTA70WT-ST
- Zoro # G3781928
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Width | 34 1/2 in |
Length | 34.5 in |
Height | 23 3/4 in |
Details
Item | Portable Jobsite Worm Drive Table Saw Stand |
For Use With | SKILSAW Mfr No. SPT70WT |
Requires | 48KR87, 48KR94 |
Material | Steel |
Features | Clamps Allow Quick Table Saw Attachment |
Thickness | 23 13/16 in |
Accessory Type | Portable Jobsite Worm Drive Table Saw Stand |
Description
Portable Jobsite Worm Drive Table Saw Stand, For Use With SKILSAW Mfr No. SPT70WT, Requires 48KR87, 48KR94, Length 34.5 in, Width 34 1/2 in, Height 23 3/4 in, Thickness 23 13/16 in, Material Steel, Features Clamps Allow Quick Table Saw Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.