Shop All Router Bit Sets
Skil
Router Bit Set w/ Window 91030 30pc
Mfr # 91030
Zoro # G2490106
product price: $133.99
/ea
Sold in multiples of 12 for $1,607.88
Free Shipping & Returns
$1,607.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Pieces 30
- Profile Bit Shape Included Chamfer, Classical, Core Box, Cove, Cove and Bead, Dovetail, Hinge Mortising, Keyhole, Laminate Trim, Ovolo, Panel, Rabbeting, Roman Ogbee, Round Nose, Roundover, Straight, V-Groove
- Material - Machining Carbide-Tipped
- Drilling Tool Configuration Set
Product Information
- Brand Skil
- MFR # 91030
- Zoro # G2490106
- UPC # N
- Country of Origin China
- Category Router Bit Sets
Details
Item | Router Bit Set w/ Window 91030 30pc |
Measurement System | Fractional Inch |
Number of Pieces | 30 |
Profile Bit Shape Included | Chamfer, Classical, Core Box, Cove, Cove and Bead, Dovetail, Hinge Mortising, Keyhole, Laminate Trim, Ovolo, Panel, Rabbeting, Roman Ogbee, Round Nose, Roundover, Straight, V-Groove |
Material - Machining | Carbide-Tipped |
Drilling Tool Configuration | Set |
Description
Router Bit Set w/ Window 91030 30pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" E-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1306)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- SKIL Router Bit Set w/ Instructions 91006 6pc (91006)
- SKIL Carbide Roundover Set 91002 3pc (91002)
- SKIL Carbide Straight Set 91001 3pc (91001)
- CMT Rabbeting Set, 1/2-Inch Shank (835.502.11)
- CMT Router Bit Set, Carbide Tipped, Profile A (891.501.11)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-250)
- FREUD Piece Cove Bit Sets, 3 (89-550)
- Skil Router Bit Sets