Shop All Rotary Hammer Accessories
Skil
Rotary Hammer Kit with PW, 900 RPM, 20V DC
Mfr # RH170202
Zoro # G2780474
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 2.0Ah
- Switch Type Trigger
- Handle Type Pistol Grip
- Charger Model Number SC535801
- Battery Series PWRCORE 20
Product Information
- Brand Skil
- MFR # RH170202
- Zoro # G2780474
- UPC # N
- Country of Origin China
- Category Rotary Hammer Accessories
Description
Cordless Rotary Hammer Kit, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 7/16 in, Core Bit Capacity in Concrete 1/4 in, Blows per Minute 0 BPM to 5,000 BPM, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 2.0Ah, Core Bit Capacity 1/4 in, Impact Energy 0.7 ft-lb, Battery Model Number BY519701, Battery Series PWRCORE 20, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8" (SZ-7-10MM)
- STANLEY CLAW BAR 10"" FATMAX (55-126)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62095)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708)
- BOSCH Rebar Cutter, 9/16 In, 12 In OAL, SDS Plus (RC2094)
- BOSCH Rebar Cutter, 5/8 In, 12 In OAL, SDS Plus (RC2104)
- BOSCH Hammer Steel, Scaling Chisel, 12 in. L (HS1817B10)
- MILWAUKEE TOOL 5/8 in. x 10 in. SDS-MAX Ground Rod Driver (48-62-4093)
- MILWAUKEE TOOL SDS+ DUST TRAP Drilling Shroud (48-03-3135)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- BOSCH 4.5" Right Angle Attachment (RHA-50)
- Skil Rotary Hammer Accessories