Skil

Jig Saw, 4-Position Orbitl Cut, 800-3200spm (Discontinued)



This Product is Discontinued
Shop for all Jig Saws

Key Features

  • Corded/Cordless Corded
  • Amps 6.0
  • Blade Type T-Shank, U-Shank
  • Handle Design Top
  • Cutting Action Orbital
See all product information

Product Information

  • Brand Skil
  • MFR # 4495-02
  • Zoro # G4927702
  • Country of Origin China
  • Category Jig Saws

Dimensions

Length of Stroke 7/8"
Cord Length 6 ft
Tool Length 8 in
Stroke Length 13/16 in

Description

Jig Saw, Blade Shank Type T-Shank, U-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3,200, Current 6 A, Stroke Length 13/16 in, Min. Strokes per Minute 800, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 6 ft, Standards cULus, Tool Length 8 in, Tool Weight 5.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products