Shop All Circular Saws
Skil
Circular Saw, 120V, 10.0 lb., Soft Grip
Mfr # SPT67WMB-01
Zoro # G4014991
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 1 7/8 in
- Arbor Size 5/8 in
Product Information
- Brand Skil
- MFR # SPT67WMB-01
- Zoro # G4014991
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 1 7/8 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 2 7/16 in |
Cord Length | 10 ft |
Depth of Cut @ 90 Deg. | 2-7/16" |
Depth of Cut @ 45 Deg. | 1-7/8" |
Tool Length | 12 1/2 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Shoe Material Magnesium, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 56 Degrees Right, Bevel Stops 0 Degrees and 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 7/8 in, Max. Cutting Depth @ 45 Deg. 2 7/16 in, Tool Length 12 1/2 in, Tool Weight 10.1 lb, Current 15 A, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 8-Pc Half Cut Stubby Torx Set 3/8 (IMPACT-TP6)
- CMT Forstner Bit, 30mm (537.300.31)
- TEKTON 3/8 Inch Drive x 5 mm Long Hex Bit Socket (SHB13404)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3120)
- SKIL 15 amps 7-1/4 in. Corded Worm Drive Circular Saw Tool Only (SPT77WML-01)
- SKIL Worm Drive Circular Saw, 120, 16.45 lb. (SPT70WM-01)
- SKIL Light Weight Worm Drive Skilsaw, 120V, 7 (SPT77WML-01)
- SKIL Circular Saw.120V, 13.0A, 11-3/8 in.L (5180-01)
- SKIL 8-1/4" Worm Drive Circular Saw, 4300 rpm (SPT78W-01)
- SKIL Circular Saw, 120V, 15.0A, 7-1/4" Blade Dia. (5280-01)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 5 HP, 220VAC, 1 Phase (HYDM140-220V)
- Skil Power Saws