Shop All Chainsaws
Skil
Chain Saw Kit, Bar 14" L, 2.5 Ah
Mfr # CS4555-10
Zoro # G4058071
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Includes 150W Charger, 2.5Ah Battery, Chain Scabbard
- Charge Time 15 min
- Anti Vibration Handle No
- Features Anti-Kickback Brake, Tool-Less Chain Tensioning, Weather Resistant
Product Information
Dimensions
Bar Length | 14 in |
Details
Item | Chain Saw Kit, 1P 2.5Ah Battery,150,40V |
Fuel Type | Battery Powered |
Includes | 150W Charger, 2.5Ah Battery, Chain Scabbard |
Charge Time | 15 min |
Anti Vibration Handle | No |
Features | Anti-Kickback Brake, Tool-Less Chain Tensioning, Weather Resistant |
Battery Amperage | 2.5 Ah |
Battery Voltage | 40 V |
Chain Oiler | Automatic |
Battery Type | Rechargeable Lithium-Ion |
Included Charger | Yes |
Voltage | 40 V |
Product Type | Chain Saw Kit, 1P 2.5Ah Battery,150,40V |
Battery Capacity | 2.5 Ah |
Charger Model Number | Yes |
Bare Tool/Battery Included | Battery Included |
Battery Platform | PWRCORE 40(TM) |
Description
Chain Saw Kit, 1P 2.5Ah Battery,150,40V, Product Type Chain Saw Kit, 1P 2.5Ah Battery,150,40V, Bar Length 14 in, Chain Oiler Automatic, Battery Capacity 2.5 Ah, Bare Tool/Battery Included Battery Included, Battery Platform PWRCORE 40(TM), Voltage 40 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER, AIR (595853)
- BRIGGS & STRATTON Dipstick Tube Assembly (697184)
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (62000)
- MTD Bail-Operator Sque (747-05267C)
- SKIL Worm Drive Carpentry Chainsaw, Bar 16" L (SPT55-11)
- EGO 16 in 56 V 5.0 Battery Chain Saw Bare Tool (CS1600)
- FISHER-PRICE - DISNEY PIXAR 20 Ton Gas Log Splitter (GD20T24)
- DEWALT 60V Top Handle Chainsaw - Kit (DCCS674X2)
- MAKITA Chain Saw Kit, 18"., Rear Handle, 40V, XGT (GCU04T1)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 60Lnk (72LPX060G)
- SUN JOE Semi-Chisel Pole Chain Saw Chain, 8" (SWJ-8CHAIN)
- Skil Chainsaws & Accessories