Skil-Care 754825 26 in. Tri-Foam Gel-Infused Visco Bariatric Sling Seat Cushion with LSII Cover; 20 x 4 in.
Mfr # 754825
Zoro # G504158174
Product Information
- Brand Skil-Care
- MFR # 754825
- Zoro # G504158174
- UPC # 671509221007
- Country of Origin China
- Category Furniture Parts and Accessories
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This tri-foam visco bariatric cushion provides pressure relief and redistribution for the bariatric population. Top layer of visco-elastic foam provides pressure relief. Middle layer of high-density foam adds comfort and cushioning. A firm foundation controls sling-seat "hammock effect". Three-part design prevents bottoming-out. Low-shear ii wipe-clean outer cover reduces skin damaging friction.
Features- A firm foundation controls sling-seat hammocking
- Three-part design prevents bottoming-out
- Top layer of visco-elastic foam provides pressure relief
- Middle layer of high-density foam adds comfort and cushioning
- Low-shear ii wipe-clean outer cover reduces skin damaging friction
- Tri-foam visco cushion
- Dimension: 4" H x 26" W x 20" D
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMBERLAND SWAN Rubbing Alcohol, Bottle, 1 gal. (26841)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36inWx24inDx78inH, Orange, Assembled (493312OR)
- AMP RESEARCH 04-16 F150/08-16 F250/F350 BED X-TENDER, NO DRILL BRACKET - MOUNTING K (74602-01A)
- CHLORIDE Value Plus Emergency Unit (VLLU)
- SKIL-CARE Skil-Care 758020 18 in. Leg Abductor Foam Wedge Vinyl Cushion (758020)
- SKIL-CARE Skil-Care 754849 28 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754849)
- SKIL-CARE Skil-Care 754841 24 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754841)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- SKIL-CARE Skil-Care 401160 13 in. Cushion Headboard (401160)
- SKIL-CARE Skil-Care 756250 22 x 28 in. Air-Lock Bariatric Seat Cushion (756250)
- MIDMARK Ritter Paper Roll Holder (053-1549-00-271)
- Skil-Care Furniture Parts and Accessories