Skil-Care 703107 20 in. Reclining Wheelchair with 33 in. Backrest
Mfr # 703107
Zoro # G604157671
Product Information
- Brand Skil-Care
- MFR # 703107
- Zoro # G604157671
- UPC # 671509125602
- Country of Origin China
- Category Wheelchairs
Description
Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.
This product economically and conveniently converts any standard wheelchair to a reclining back wheelchair with an adjustable nylon belt that can provide up to 35 degrees of tilt. It has 6 pockets that can accept foam padding(provided)that can allow the caregiver to customize the back. This model is 19" h and fits a 16"w wheelchair. Covered in durable, wipe-clean vinyl.
Features- Economically converts any wheelchair to a recliner
- Provides up to 35 degrees of tilt
- Covered in durable, wipe-clean vinyl
- Can be power-washed with chair
- Easily installed
- Wipe clean
- Backrest
- Reclining wheelchair backrest
- Size: 33" H x 20" W
- Dimension: 4.5" H x 20.5" W x 35.5" L
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE Triple Antibiotic Ointment, 1 oz. (19-210)
- SMARTHEART SmartHeart Digital Weight Scale | 438 lbs / 199 kg Capacity | Tempered Glass Auto-On (19-101)
- HALO MOBILITY Double Sided Halo Safety Ring (77302)
- METHOD Sea Minerals Scent Gel Hand Wash Refill 34 oz (328105)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- KARMAN HEALTHCARE Karman Healthcare 802-DY Lightweight Wheelchair-Black (802-DY)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- Skil-Care Wheelchairs