Shop All Circular Saw Blades
Skil
8-1/4", 24-Teeth Carbide Circular Saw Blade
Mfr # 7824B10
Zoro # G3266956
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Tooth Grind ATB
- Blade Dia. 8 1/4 in
Product Information
- Brand Skil
- MFR # 7824B10
- Zoro # G3266956
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8 1/4 in |
Details
Item | 8-1/4In 24T Carbide Circular Saw Bl,PK10 |
Number of Teeth | 24 |
Tooth Grind | ATB |
Description
8-1/4In 24T Carbide Circular Saw Bl,PK10, Blade Dia. 8 1/4 in, Number of Teeth 24, Tooth Grind ATB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN WRENCH RATCHETING 8MM (TL12508)
- SUNEX 1/2" Drive, 9/16" SAE Socket (218FP)
- GEDORE Locking Wrench, 27mm (137 10-27)
- PANAVISE Replacement Jaws, Bench Vise, Nylon, Black (343)
- SKIL Circular Saw Blade Skilsaw, 8-1/4"X24T (76824)
- SKIL Gen Purp Bulk 75718B25 7-1/4" 18T OPP (75718B25)
- SKIL 4-3/8", 40-Teeth Skil Flooring Saw Blade (75540)
- SKIL 7-1/4", 24-Teeth TiN Carbide (75924)
- SKIL Flooring Blade 4 3/8" X 36T TCG (75536)
- SKIL 7-1/4", 40-Teeth Carbide Circular Saw Blade (75740B25)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-DIA Ulticut Abrasive Circular Saw Blade (AU0-10701171)
- Skil Circular Saw Blades