Shop All Condensate Pumps
Skidmore
Pump/Motor Assy. Complete 1/3 HP, 3450 RPM, ODP, 115/230-1-60
Mfr # 57110
Zoro # G806006616
original price:
$1,472.99
9% off
new price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Condesate Replacement Pump Only. Compatible with all Protector type Model Units
- Application Condensate Management
- Includes Pump/Motor Assy. Complete 1/3 HP, 3450 RPM, ODP, 115/230-1-60
Product Information
- Brand Skidmore
- MFR # 57110
- Zoro # G806006616
- Country of Origin United States
- Category Condensate Pumps
Details
Features | Condesate Replacement Pump Only. Compatible with all Protector type Model Units |
Application | Condensate Management |
Includes | Pump/Motor Assy. Complete 1/3 HP, 3450 RPM, ODP, 115/230-1-60 |
Description
Condensate Replacement Pump Only, Compatible with all Protector type model units, 1/3hp, 115/230VAC, 1ph. Maximum Flow Rate @ 30 Feet of Head 30 gpm, Maximum Flow Rate @ 40 Feet of Head 25 gpm, Maximum Flow Rate at 50 Feet of Head 18 gpm, Maximum Condensate Temperature 210 Degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Booster Pump, 3/4 HP, 115V, 7.2 Amps AC (4HFZ1)
- SUPERIOR 1/2 HP Plastic Sump Pump with VFS (92572)
- SHURFLO MACERATOR PUMP - CSA LISTED 12 VDC, 10 GPM, 16 AMPS, 1-1/2IN HOSE BARB (3200-201)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT3)
- SKIDMORE Pump/Motor Assy. Less Volute 1/3 HP, 3450 RPM, ODP, 115/230-1-60 (54766-N)
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Simplex (PS20N)
- SKIDMORE Condensate Return Unit, 15 Gal, CI, Duplex (PC15DN)
- SKIDMORE Condensate Return Unit, 6 Gal, CI, Simplex (PC6N)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 115V AC (554435)
- BECKETT Pump-115V In Pan Condensate W/tank (IPC13AT)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 208-230V AC (553160102)
- Skidmore Condensate Pumps