Shop All Wheel Bearings
Skf
Wheel Seal - Rear, 15805
Mfr # 15805
Zoro # G5176849
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.276 in
- Bore Dia. 2.047 in
- Exterior Dia. 2.054 in
- Boretite Yes
- Shaft 1.575 in
Product Information
- Brand Skf
- MFR # 15805
- Zoro # G5176849
- UPC # 85311016100
- Country of Origin United States
- Category Wheel Bearings
Dimensions
Width | 0.276 in |
Bore Dia. | 2.047 in |
Exterior Dia. | 2.054 in |
Details
Boretite | Yes |
Shaft | 1.575 in |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MSF1201307)
- POLYFORM 6" x 24" F Series Twin Eye Fender; White (82-432-076)
- BLUE SEA SYSTEMS Blue Sea Systems 1016-BSS Dual USB Charger Socket, 2.1A (1016-BSS)
- BALDWIN FILTERS Air Filter (PA10417)
- SKF Scotseal Classic Seal, 27438 (27438)
- SKF Wheel Bearing And Hub Assembly, Br930769 (BR930769)
- SKF Housed Adapter Bearing, Rcjt1 (RCJT1)
- SKF Shaft Seal, 1-3/8 x 2-7/16 x 5/16", CRWA1, NBR (13812)
- SKF Tapered Roller Bearing, 387-Asvp (387-ASVP)
- SKF Shaft Seal, 1-9/16 x 2-1/16 x 1/4", CRW1, NBR (15508)
- SKF TAPERED ROLLER BEARING SET (27)
- Skf Wheel Bearings