Shop All Wheel Bearings
Skf
Wheel Bearing And Hub Assembly, Br930983
Mfr # BR930983
Zoro # G4964378
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Quantity 5
- Pilot Dia. 2.717 in (Brace); 2.638 in (Wheel)
- Stud Size M12-1.5
- Flange Dia. 5.472 in
- Bolt Hole Size M12-1.25
Product Information
- Brand Skf
- MFR # BR930983
- Zoro # G4964378
- UPC # 85311567695
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Pilot Dia. | 2.717 in (Brace); 2.638 in (Wheel) |
Stud Size | M12-1.5 |
Flange Dia. | 5.472 in |
Bolt Hole Size | M12-1.25 |
Bolt Circle Diameter | 4.5 in; 4.291 in |
Details
Stud Quantity | 5 |
Number of Splines | 27 |
Flange Offset | 1.516 in |
Number of Holes | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 12 x 1.38 Inch Deep (5231512)
- FEL-PRO Differential Cover Gasket, RDS 55341 (RDS 55341)
- PERMATEX Permatex Gasket Remover, 80645 (80645)
- WIRTHCO FUNNEL KING 4 Qt. Drum Funnel with 2 Threads & Lockable Lid (32425)
- SKF Alternator Bearing, 6000-2RSJ (6000-2RSJ)
- SKF Tapered Roller Bearing Set, 32008-Xvp (32008-XVP)
- SKF Scotseal Classic Seal, 27438 (27438)
- SKF Oil Fill Hubcap, 1612 (1612)
- SKF Small Bore Seals (105X140X12)
- SKF Bearing, P204-Rr6 (P204-RR6)
- SKF Tapered Roller Bearing, 14132-TVP (14132-TVP)
- Skf Wheel Bearings