Shop All Automotive Wheels & Hubs
Skf
Wheel Bearing and Hub Assembly, BR930623
Mfr # BR930623
Zoro # G5741819
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor Ring
- Number of Bolts 5
- Offset 1.8897 in
- Bolt Size M14-1.5
- Flange Diameter 5.374 in
Product Information
- Brand Skf
- MFR # BR930623
- Zoro # G5741819
- UPC # 8531144672
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Bolt Size | M14-1.5 |
Flange Diameter | 5.374 in |
Bolt Hole Size | M12-1.5 |
Bolt Circle Diameter | 4.4094 in; 4.2125 in |
Brace Pilot Diameter | 2.559 in |
Wheel Pilot Diameter | 2.244 in |
Inside Dia. | 1.0039 in |
Details
Features | Sensor Ring |
Number of Bolts | 5 |
Offset | 1.8897 in |
Number of Holes | 5 |
Number of Splines | 36 |
Description
SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 100 oz AW style Plasteel clipon weight (PLO10536)
- METRA 31" Antenna With 1-Section Removable Mast & 5 Fixed Bases - Gm 1982-Up (44GM935)
- BUYERS PRODUCTS 2 Position Channel-Style Lockable Trimmer Rack for Open Landscape Trailers (LT18)
- ADVICS A6F045 OE Disc Brake Rotor (A6F045)
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- SKF Wheel Hub O-Ring, 4079AA (4079AA)
- SKF BR930928 Axle Bearing And Hub Assembly (BR930928)
- SKF WHEEL BEARING AND HUB ASSEMBLY (BR930049)
- SKF Wheel Seal, 13738 (13738)
- SKF Wheel Seal - Rear, 13671 (13671)
- RINGERS GLOVES TIRE BUDDY GLOVE SM (RG103-08)
- Skf Automotive Tire & Wheel