Skf

V-Ring Seal, 400700


product price: $12.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 0.35 in
  • For Shaft Dia. 2.75 in; 2.68 in; 2.88 in
  • Shaft To 2.88 in
  • Shaft 2.7500 in
  • Shaft From 2.68 in
See all product information

Product Information

  • Brand Skf
  • MFR # 400700
  • Zoro # G3985358
  • UPC #
    85311044653
  • Country of Origin Unknown
  • Category Wheel Bearings

Dimensions

Width 0.35 in
For Shaft Dia. 2.75 in; 2.68 in; 2.88 in

Details

Shaft To 2.88 in
Shaft 2.7500 in
Shaft From 2.68 in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.