Shop All Drive Shafts & Axles
Skf
V-Ring Seal
Mfr # 400650
Zoro # G700678841
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.28 in
- Shaft Dia. 2-1/2 in
- Shaft To 2.68 in
- Boretite No
- Shaft From 2.48 in
Product Information
- Brand Skf
- MFR # 400650
- Zoro # G700678841
- UPC # 85311044615
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Width | 0.28 in |
Shaft Dia. | 2-1/2 in |
B1 Width | 0.28 in |
Details
Shaft To | 2.68 in |
Boretite | No |
Shaft From | 2.48 in |
Shaft | 2.5000 in |
Description
V-Ring Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- AJAX TOOL WORKS UNDERCOAT SCRAPER ZIP GUN SK (AJA951)
- BIOBOR Diesel Conditioner and Anti-Gel, 32oz. (BBMD32EZ01US)
- ZEROSTART Flowstart Circulation Heater, 2180W 240V (3305154)
- SKF Universal Joint, UJ231 (UJ231)
- SKF Universal Joint, UJ331 (UJ331)
- SKF Universal Joint End Yoke, Ujn24533 (UJN24533)
- SKF UNIVERSAL JOINT (UJ535)
- SKF Drive Shaft Center Support Bearing, HB88506 (HB88506)
- SKF Shaft Seal, 1-3/8 x 2-1/16 x 5/16", CRW1, NBR (13585)
- PROFORM Harmonic Balancer Installation Tool (P75-66522)
- Skf Drive Shafts & Axles