Shop All Drive Shafts & Axles
Skf
Universal Joint End Yoke, Ujn24533
Mfr # UJN24533
Zoro # G3561710
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.469 in
- Bore Shape Round
- Earhole Diameter 1.062 in
Product Information
- Brand Skf
- MFR # UJN24533
- Zoro # G3561710
- UPC # 85311557092
- Country of Origin Unknown
- Category Drive Shafts & Axles
Dimensions
Width | 3.469 in |
Earhole Diameter | 1.062 in |
Details
Bore Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2 x 3 x 5/16", CRW1, Nitrile Rubber (19992)
- AKEBONO 13-16 Niss Pathfndr/14-16 Infinit Qx60:F Proact Disk Pad, Act1649 (ACT1649)
- LARIN Steel Manual Tire Changer (TC1)
- OTC Truck Brake Spring Plier, Gray, Heavy Duty (7069A)
- SKF Block Vee Seal, 711822 (711822)
- SKF Axle Shaft Seal - Rear Outer, 13568 (13568)
- SKF Shaft Seal, 1-1/2 x 2-5/8 x 5/16", CRW1, NBR (15194)
- SKF Axle Shaft Seal, 14887 (14887)
- SKF Axle Shaft Seal, 15553 (15553)
- SKF Axle Spindle Seal, 11050 (11050)
- ATP Engine Harmonic Balancer, 102120 (102120)
- Skf Drive Shafts & Axles