Shop All CV Joint Parts & Components
Skf
Universal Joint End Yoke, Uj630F
Mfr # UJ630F
Zoro # G3567749
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.469 in
- Earhole Diameter 1.062 in
- Bore Dia. 0.686 in
- Bore Shape Spline
Product Information
- Brand Skf
- MFR # UJ630F
- Zoro # G3567749
- UPC # 85311556118
- Country of Origin Unknown
- Category CV Joint Parts & Components
Dimensions
Width | 3.469 in |
Earhole Diameter | 1.062 in |
Bore Dia. | 0.686 in |
Details
Bore Shape | Spline |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI ATV Plow Base/Push Tubes (105000)
- DRAW-TITE 2-3 TAILLIGHT CONVERTOR FOR TOWING VEHICLES (118158)
- DEE ZEE 99-16 F250/F350 SUPERDUTY RUNNING BOARD NXC BRACKET KIT (DZ16326)
- SEACHOICE Side Mount Spare Tire Carrier (53881)
- GSP Xtreme Duty New Cv Axle, Gsp Ncv10241Xd Gsp (NCV10241XD)
- GKN/LOEBRO C.V. Joint, 301137 (301137)
- MOOG CHASSIS UNIVERSAL JOINT (927)
- A1 CARDONE New Cv Drive Axle, 66-3495 (66-3495)
- GKN/LOEBRO Inner Joint Kit, 302248 (302248)
- GSP NCV75054 New CV Axle (NCV75054)
- MOOG CHASSIS UNIVERSAL JOINT (815)
- Skf CV Joint Parts & Components