Shop All Automotive Belt Tensioners & Pulleys
Skf
Timing Hydraulic Automatic Tensioner, Tbh01033
Mfr # TBH01033
Zoro # G9022801
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.054 in
- Width 2.4209 in
- Number of Holes 2
- Inner Diameter 0.3937 in
- Outer Diameter 1.0547 in
Product Information
- Brand Skf
- MFR # TBH01033
- Zoro # G9022801
- UPC # 85311490979
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Length | 4.054 in |
Width | 2.4209 in |
Inner Diameter | 0.3937 in |
Outer Diameter | 1.0547 in |
Details
Number of Holes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 05-12 AVALON 4PC ORIGINAL VENTVISOR-SMOKE (94043)
- DRIVEN RACING OIL Driven Racing Oil 19306 1 qt. 10W30 GP-1 Motor Oil (JGP19306)
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 2" Ball, 2" Channel - 0091058 (91058)
- CRC Marine Lube Form656 Gal (06008)
- SKF Engine Timing Belt Tensioner Pulley, Tbt71010 (TBT71010)
- GATES DRIVE PULLEY (36786)
- GATES Belt Drive Tensioner, 38508 (38508)
- INA Idler, Zp06231 (ZP06231)
- GATES Belt Tensioner, Industry Number, 38286 (38286)
- A & I PRODUCTS Pulley, Fan Drive (Double Groove) 9.5" x9" x5" (A-R90332)
- VAICO Tensioner Pulley, V10-9747 (V10-9747)
- Skf Automotive Belt Tensioners & Pulleys