Shop All Radial Ball Bearings
Skf
Thin Section Ball Brgs, 61916
Mfr # 61916
Zoro # G707668333
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 80 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 110 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 61916
- Zoro # G707668333
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80 mm |
Outside Dia. | 110 mm |
Width | 16 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Max. RPM | 7500 RPM |
Dynamic Load Capacity | 25.1 kN |
Lubrication | No Lubrication |
Static Load Capacity | 20.4 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Gear Guard for 1125 Series (7406)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8041FZ)
- HANDI-CHEK Metric Grease Fitting Assort 140pc (DISP-GFM140)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (A44)
- SKF Bearing, Bore 65mm, Industry 2213-EKTN9 (2213 EKTN9)
- SKF SKF 6216 C3, Single Row Ball Bearings (6216 C3)
- SKF SKF 6006RS, Single Row Ball Bearings (6006RS)
- SKF SKF 6210 2ZJ, Single Row Ball Bearings (6210 2ZJ)
- SKF SKF 6306-RS1/C3, Single Row Ball Bearings (6306-RS1/C3)
- SKF Bearing, Bore 65mm, Industry 6013-2RSJEM (6013 2RS JEM)
- SKF Bearing, Bore 30mm, Industry 6006-2ZJEM (6006 2Z JEM)
- Skf Ball Bearings