Shop All Wheel Bearings
Skf
Tapered Roller Bearing Set, 32009-Xvp
Mfr # 32009-XVP
Zoro # G4929947
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.7874 in
- Exterior Dia. 2.9528 in
- Cone ID 1.7717 in
- Cup Radius 0.0394 in
- Cone Length 0.7874 in
Product Information
- Brand Skf
- MFR # 32009-XVP
- Zoro # G4929947
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 0.7874 in |
Exterior Dia. | 2.9528 in |
Cup Radius | 0.0394 in |
Cone Length | 0.7874 in |
Cone Radius | 0.0394 in |
Cup Length | 0.6102 in |
Details
Cone ID | 1.7717 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Headlight Assembly, 20-1934-00-9 (20-1934-00-9)
- MARINCO Marinco ConnectPro® Charging/Trolling System Receptacle & Plug (12VCP)
- RULE Pump, Bilge, 12 Vdc (10)
- WALKER EXHAUST Exhaust Elbow, 41098 (41098)
- SKF Adapter Bearing Housing, G52-Msa (G52-MSA)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRWA1, NBR (17387)
- SKF Bearing, 6203-Vsp14 (6203-VSP14)
- SKF Housed Adapter Bearing, Ras1 (RAS1)
- SKF Tapered Roller Bearing, 395-S (395-S)
- SKF Wheel Bearing and Hub Assembly, BR930913 (BR930913)
- TIMKEN Wheel Bearing - Front, WB000049 (WB000049)
- Skf Wheel Bearings