Shop All Wheel Bearings
Skf
TAPERED ROLLER BEARING SET
Mfr # 21
Zoro # G702079196
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1.0000 in
- Exterior Dia. 1.9830 in
- Bore Dia. 1.9790 in
- Width 0.4060 in
- Boretite Yes
Product Information
- Brand Skf
- MFR # 21
- Zoro # G702079196
- UPC # 85311000215
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Fits Shaft Dia. | 1.0000 in |
Exterior Dia. | 1.9830 in |
Bore Dia. | 1.9790 in |
Width | 0.4060 in |
Details
Boretite | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS BRAKE DRUM (2663R)
- SEA-DOG Sea-Dog 582060-1 Clamp-On Oarlock - 1/2" (582060-1)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 5/8" x 1/2" Male NPT (DOT68-1008)
- 3M Plastic Sheeting, 12 ft. x 400 ft. (7000028280)
- SKF Oil Fill Hubcap, 1643 (1643)
- SKF Small Bore Seals (30X52X7)
- SKF Housed Adapter Bearing, Rak1 (RAK1)
- SKF Wheel Bearing, LM29748 VP (LM29748 VP)
- SKF Disc Harrow Bearing, W208-Ppb6 (W208-PPB6)
- SKF Tapered Roller Bearing Set, Lm29749/710Vp (LM29749/710VP)
- STEMCO Seal, Oil Bath, 6.008 Bore Dia, 0.995 Width, 4.250 Shoulder Od (373-0123)
- Skf Wheel Bearings