Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 90mm
Mfr # 22218 E/C3
Zoro # G7880634
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 3.5433 in
- Bore Dia. (mm) 90 mm
- Outside Dia. (In.) 6.2992 in
- Outside Dia. (mm) 160 mm
Product Information
- Brand Skf
- MFR # 22218 E/C3
- Zoro # G7880634
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.5433 in |
Bore Dia. (mm) | 90 mm |
Outside Dia. (In.) | 6.2992 in |
Outside Dia. (mm) | 160 mm |
Width (In.) | 1.5748 in |
Width (mm) | 40 mm |
Bore Diameter | 90 mm |
Outside Diameter | 160 mm |
Fillet Radius | 2 mm |
Overall Width | 40 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22218, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 160 mm, Overall Width 40 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX , , V-Belt 1/2 X 29 (A27/4L290)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D010ON, Pressure Line, 10 micron, Outside-In (MF0060374)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-204-NL (052006 2-1/4 SC FLG 4BT NL)
- NACHI Snap Ring, WRE110 (WRE110)
- SKF SKF-22211 CC W33, Spherical Roller Brgs, 22211 CC W33 (22211 CC W33)
- SKF SKF 608 2RSDH/W64, Solid Oil Bearings (608 2RSDH/W64)
- SKF Spherical Roller Bearing, Bore 120mm (22324 CC/C3W33)
- SKF Spherical Roller Bearing (21312 EK CJ W33)
- SKF Spherical Roller Bearing (22314 E W33)
- SKF SKF-22212 E CJ C4 W33, Spherical Roller Brgs, 22212 E CJ C4 W33 (22212 E CJ C4 W33)
- COMPONENT HARDWARE OD Steel Flat Ball Bearing Roller 1-5/16 (B20-1028)
- Skf Roller Bearings