Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 75mm
Mfr # 22215 E/C3
Zoro # G8363153
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 2.9528 in
- Bore Dia. (mm) 75 mm
- Outside Dia. (In.) 5.1181 in
- Outside Dia. (mm) 130 mm
Product Information
- Brand Skf
- MFR # 22215 E/C3
- Zoro # G8363153
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.9528 in |
Bore Dia. (mm) | 75 mm |
Outside Dia. (In.) | 5.1181 in |
Outside Dia. (mm) | 130 mm |
Width (In.) | 1.2205 in |
Width (mm) | 31 mm |
Overall Width | 31 mm |
Outside Diameter | 130 mm |
Bore Diameter | 75 mm |
Fillet Radius | 1.5 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22215, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 6,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 2RS PRX)
- KOYO Roller Thrust Bearing Washer, 5/16in Bore (TRA-512)
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- PLEWS Straight-On Lock Dual Foot (17-395)
- SKF Spherical Roller Bearing (23026)
- SKF Spherical Roller Bearing, Bore 90mm (22218 E/C3)
- SKF SKF 22208E W33 C3, Spherical Roller Bearings (22208E W33 C3)
- SKF SKF-22207 CC W33, Spherical Roller Brgs, 22207 CC W33 (22207 CC W33)
- SKF SKF 23048 CCK W33, Spherical Roller Bearings (23048 CCK W33)
- SKF Spherical Roller Bearing, Bore 85mm (22217 EK/C3)
- FAG BEARINGS Radial SRB <= 170 Mm (22309 E1 C3)
- Skf Spherical Roller Bearings