Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 60mm
Mfr # 22312 E/C3
Zoro # G8429312
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 2.3622 in
- Bore Dia. (mm) 60 mm
- Outside Dia. (In.) 5.1181 in
- Outside Dia. (mm) 130 mm
Product Information
- Brand Skf
- MFR # 22312 E/C3
- Zoro # G8429312
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.3622 in |
Bore Dia. (mm) | 60 mm |
Outside Dia. (In.) | 5.1181 in |
Outside Dia. (mm) | 130 mm |
Width (In.) | 1.811 in |
Width (mm) | 46 mm |
Outside Diameter | 130 mm |
Bore Diameter | 60 mm |
Overall Width | 46 mm |
Fillet Radius | 2 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 130 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 (6009/C3)
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- MEC 1/4 in. I.D. Pol x 1/4 in. Inverted Flare x 42 in. L High Pressure Hose (MER403-42)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AS08Z, Pressure Line, 10 micron (ZX-UE299AS08Z)
- SKF Spherical Plain Bearing (GEZ 204 ES)
- SKF Spherical Roller Bearing, Bore 120mm (22324 CC/C3W33)
- SKF SKF 23064 CC W33, Spher Rlr 420Mm Lsb (23064 CC W33)
- SKF SKF 22215 CC W33, Spherical Roller Bearings (22215 CC W33)
- SKF SKF 22309 CK, Spherical Roller Bearings (22309 CK)
- SKF Spherical Roller Bearing (23026)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- Skf Roller Bearings