Shop All Spherical Roller Bearings
Skf
Spherical Roller Bearing, Bore 60mm
Mfr # 22312 E
Zoro # G8104923
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 2.3622 in
- Bore Dia. (mm) 60 mm
- Outside Dia. (In.) 5.1181 in
- Outside Dia. (mm) 130 mm
Product Information
- Brand Skf
- MFR # 22312 E
- Zoro # G8104923
- Country of Origin Multiple
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.3622 in |
Bore Dia. (mm) | 60 mm |
Outside Dia. (In.) | 5.1181 in |
Outside Dia. (mm) | 130 mm |
Width (In.) | 1.811 in |
Width (mm) | 46 mm |
Overall Width | 46 mm |
Fillet Radius | 2 mm |
Outside Diameter | 130 mm |
Bore Diameter | 60 mm |
Description
Spherical Roller Bearing, Bearing Industry Number 22312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Lubricant Material Grease, Maximum Speed 5,300 RPM Grease, Maximum Temperature 390 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 130 mm, Overall Width 46 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric, Application Vibratory Applications, Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting Kit, No. Pieces 9, PK9 (52NZ39)
- HOSHIZAKI Pump Motor (4A4259-01)
- CHICAGO RAWHIDE Small Bore Seals, #13812 (13812)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- SKF SKF 22217 CY, Spherical Roller Bearings (22217 CY)
- SKF SKF 22216 EK/C3 W33, Spherical Roller Bearings (22216 EK/C3 W33)
- SKF SKF 22326 CCK W33, Spherical Roller Bearings (22326 CCK W33)
- SKF Spherical Roller Bearing (BS2-2210-2CS VT143)
- SKF Spherical Roller Bearing (22228 CCK W33)
- SKF SKF 21318 EK W33, Spherical Roller Bearings (21318 EK W33)
- FAG BEARINGS Spherical BRG, Double Row, Bore 75 mm (22215-E1-XL-C3)
- Skf Roller Bearings