Shop All Engine Components
Skf
SPEEDI-SLEEVES
Mfr # 99241
Zoro # G202446979
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width X- 0.37 in, Y- 0.45 in
- Shaft To 2.365 in
- Shaft From 2.359 in
- Flange Diameter 2.7850 in
- Shaft 2.362 in
Product Information
- Brand Skf
- MFR # 99241
- Zoro # G202446979
- UPC # 85311041911
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | X- 0.37 in, Y- 0.45 in |
Flange Diameter | 2.7850 in |
Details
Shaft To | 2.365 in |
Shaft From | 2.359 in |
Shaft | 2.362 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- GROTE Air Brake Tube, 1/4", Green, Type A, 100 ft. (81-1014-100G)
- GROTE Shrink Tubing, 3/16", 100 ft. Spool (83-5000)
- MEGUIARS Meguiar's Ultimate Black Plastic Restorer Aerosol 10 oz. (MGL-G16910)
- SKF Shaft Sleeve, Dia. 1.622 in. to 1.628 in. (99161)
- SKF SPEEDI-SLEEVES (99472)
- SKF Shaft Sleeve, Dia. 1.497 in. to 1.503 in. (99150)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99227)
- SKF Engine Timing Cover Seal, 18581 (18581)
- SKF Shaft Sleeve, Dia. 1.435 in. to 1.441 in. (99144)
- DORMAN 264-589 Engine Oil Pan (264-589)
- Skf Engine Components