Shop All Pillow Block Bearings
Skf
SKF SNL 218, Split Pillow Blocks
Mfr # SNL 218
Zoro # G907382541
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Hole Center-to-Center 290 mm
- Number of Bolts 2
- Bolt Size 20 mm
- Bearing Lubrication Grease
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # SNL 218
- Zoro # G907382541
- Country of Origin Sweden
- Category Pillow Block Bearings
Dimensions
Bolt Size | 20 mm |
Details
Bolt Hole Center-to-Center | 290 mm |
Number of Bolts | 2 |
Bearing Lubrication | Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT4)
- IKO Cross Roller Way, Standard, #CRW6200SL (CRW6200SL)
- BESTORQ B36 V Belt, 39 in Outside Length, 5/8 in Top Width, 1 Ribs (B36)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-11 1/2 Thread Size (FD45-1003-1616)
- SKF Split Pillow Blocks (SAF610 HOUSING ONLY)
- SKF Split Pillow Blocks (SAF517)
- SKF SKF-SAF507, Split Pillow Blocks, SAF507 (SAF507)
- SKF SKF FYTB30TF, Unit Ball Pillow Blocks (FYTB30TF)
- SKF SKF-SAF516, Split Pillow Blocks, SAF516 (SAF516)
- SKF Split Pillow Blocks, #SAF520 (SAF520)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-45M (125929 P2B SCM 45MM)
- Skf Pillow Block Bearings