Shop All Radial Ball Bearings
Skf
SKF RLS 10, Single Row Ball Bearings
Mfr # RLS 10
Zoro # G007378024
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 31.75 mm
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Outside Dia. 69.85 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # RLS 10
- Zoro # G007378024
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 31.75 mm |
Outside Dia. | 69.85 mm |
Width | 17.462 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Static Load Capacity | 13.2 kN |
Lubrication | No Lubrication |
Dynamic Load Capacity | 22.5 kN |
Bearing Material | Bearing Steel |
Max. RPM | 14000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- MARTIN SPROCKET & GEAR Coupling Chain, 10020CHN (10020CHN)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- FAG BEARINGS FAG 6303 2RS C3, Deep Groove BBear, Single Row 90Mm (6303 2RS C3)
- SKF Single Row Ball Bearings (U209)
- SKF SKF-6203ZC3, Single Row Ball Brgs, 6203ZC3 (6203ZC3)
- SKF SKF 6207 2RS1, Single Row Ball Bearings (6207 2RS1)
- SKF SKF-61800 2Z, Thin Section Ball Brgs, 61800 2Z (61800 2Z)
- SKF SKF-51209, Single Row Ball Brgs, 51209 (51209)
- SKF SKF 6203 2Z C3, Single Row Ball Bearings (6203 2Z C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6313 C3 (6313 C/3)
- Skf Ball Bearings