Shop All Radial Ball Bearings
Skf
SKF-7008 CD/P4ADGA, Abec7 Precision Ball Brg, 7008 CDP4ADGA
Mfr # 7008 CD/P4ADGA
Zoro # G007141031
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bore Dia. 40 mm
- Seal/Shield Type Unshielded
- Outside Dia. 68 mm
- Width 30 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 7008 CD/P4ADGA
- Zoro # G007141031
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 30 mm |
Details
Single Row/Double Row | Double Row |
Seal/Shield Type | Unshielded |
Dynamic Load Capacity | 27.6 kN |
Static Load Capacity | 22 kN |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL01)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x7/8)
- WORLDWIDE ELECTRIC Worldwide HdRF133-50/1-L-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF133-50/1-L-56C)
- SKF Single Row Ball Brgs (6302 2RSH /C3GJN)
- SKF SKF 6305 RS1/C3, Single Row Ball Bearings (6305 RS1/C3)
- SKF SKF-6302 2Z C3, Single Row Ball Brgs, 6302 2Z C3 (6302 2Z C3)
- SKF SKF-6304 2Z, Single Row Ball Brgs, 6304 2Z (6304 2Z)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6308 2RS JEM)
- SKF SKF 6202 2Z C3, Single Row Ball Bearings (6202 2Z C3)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- Skf Ball Bearings