Shop All Radial Ball Bearings
Skf
SKF 7005 CD/P4ADGA, Abec7 Precision Ball Bearing
Mfr # 7005 CD/P4ADGA
Zoro # G607378127
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Seal/Shield Type Unshielded
- Bore Dia. 25 mm
- Outside Dia. 47 mm
- Width 24 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 7005 CD/P4ADGA
- Zoro # G607378127
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 24 mm |
Details
Single Row/Double Row | Double Row |
Seal/Shield Type | Unshielded |
Bearing Material | Bearing Steel |
Lubrication | No Lubrication |
Dynamic Load Capacity | 15.6 kN |
Static Load Capacity | 10.4 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Flexible Grease Hose, 18", 3500 psi (43625)
- BESTORQ Aftermarket JOHN DEERE L1711C Replacement Belt, B78 (B78)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- MILLENNIUM FILTER Hydraulic Filter, replaces HI-VAC A383754E, Pressure Line, 10 micron (ZX-A383754E)
- SKF SKF-6001 2Z JEM, Single Row Ball Brgs, 6001 2Z JEM (6001 2Z JEM)
- SKF Radial Ball Bearing, Sealed, 55mm Bore Dia (6211 2RS JEM)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Open (6000 C3)
- SKF SKF-6207 2RS, Single Row Ball Brgs, 6207 2RS (6207 2RS)
- SKF SKF-6215, Single Row Ball Brgs, 6215 (6215)
- SKF SKF 6220 2Z, Single Row Ball Bearings (6220 2Z)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200DU)
- Skf Ball Bearings