Shop All Radial Ball Bearings
Skf
SKF-6311 C3, Single Row Ball Brgs, 6311 C3
Mfr # 6311 C3
Zoro # G307140482
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 55 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 120 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6311 C3
- Zoro # G307140482
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Max. RPM | 8000 RPM |
Dynamic Load Capacity | 74.1 kN |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Static Load Capacity | 45 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (M05435443)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- DAYTON 1922V604 61" Outside Length, 60 13/32 in Pitch Length, 1-3/16" Top Width (3HEV9)
- SKF SKF 6307ZC3 HT51, Single Row Ball Bearings (6307ZC3 HT51)
- SKF SKF 6211K, Single Row Ball Bearings (6211K)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2Z JEM)
- SKF Single Row Ball Brgs (6205Z/C3)
- SKF Single Row Ball Bearing, Shielded (6207 2ZJ EM)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6303 2RS JEM)
- SKF Single Row Ball Bearing, Shielded (6003-2Z/C3)
- Skf Ball Bearings