Shop All Radial Ball Bearings
Skf
SKF 6309 2Z/C3GJN, Single Row Ball Bearings
Mfr # 6309 2Z/C3GJN
Zoro # G307377048
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Cage Material Sheet Metal
- Bore Dia. 45 mm
- Seal/Shield Type Non-Contact
- Outside Dia. 100 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6309 2Z/C3GJN
- Zoro # G307377048
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Non-Contact |
Lubrication | Grease |
Dynamic Load Capacity | 55.3 kN |
Max. RPM | 7500 RPM |
Static Load Capacity | 31.5 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Waste Oil Suction Unit Drainer (3720)
- MARTINDALE ELECTRIC Stones, Replacement Seating, Fh Grade, White, Set Of 6, For Comm.Clean.Kit (DIAMX2006)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- CONTINENTAL 1/2" x 75' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-75-51)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6304 2ZNR JEM)
- SKF SKF 6005 2RSH/C3 GJN, Single Row Ball Bearings (6005 2RSH/C3 GJN)
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6210 NR JEM)
- SKF SKF-6003RS, Single Row Ball Brgs, 6003RS (6003RS)
- SKF SKF 6313Z, Single Row Ball Bearings (6313Z)
- SKF SKF-5308, Double Row Ball Brgs, 5308 (5308)
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- Skf Ball Bearings