Shop All Radial Ball Bearings
Skf
SKF 6305 2RS1, Single Row Ball Bearings
Mfr # 6305 2RS1
Zoro # G607379858
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Contact
- Bore Dia. 25 mm
- Cage Material Sheet Metal
- Outside Dia. 62 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6305 2RS1
- Zoro # G607379858
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Max. RPM | 7500 RPM |
Dynamic Load Capacity | 23.4 kN |
Lubrication | Grease |
Static Load Capacity | 11.6 kN |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER PillowBlock SB Bearing, Taprd Rlr, 2-15/16 (RPB 215-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-24T (NP-24T)
- DIXON STEEL 1-1/4 in H-NIPPLE, 1-1/4 in MNPTF (V10M10-E)
- FESTO Standards-Based Cylinder DSBC-63-100-D3-PPVA-N3 (DSBC-63-100-D3-PPVA-N3)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6309 2RS JEM)
- SKF SKF 6228, Single Row Ball Brgs, SKF 6228 (6228)
- SKF SKF 6309Z C3 HT51, Single Row Ball Bearings (6309Z C3 HT51)
- SKF SKF-6308/C3, Single Row Ball Brgs, 6308C3 (6308/C3)
- SKF SKF-5205AC3, Double Row Ball Brgs, 5205AC3 (5205AC3)
- SKF SKF-6312 2Z C3, Single Row Ball Brgs, 6312 2Z C3 (6312 2Z C3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, WC87008 (WC87008)
- Skf Radial Ball Bearings