Shop All Radial Ball Bearings
Skf
SKF-6301 2Z, Single Row Ball Brgs, 6301 2Z
Mfr # 6301 2Z
Zoro # G607140540
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Outside Dia. 37 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6301 2Z
- Zoro # G607140540
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 37 mm |
Width | 12 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 10.1 kN |
Static Load Capacity | 4.15 kN |
Max. RPM | 22000 RPM |
Lubrication | Grease |
Bearing Material | Bearing Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-751-12FP)
- SPEEDAIRE Air Compressor (787U81)
- COXREELS Hybrid Hose Reel 1-1/2inx140ft, Air No.4 (1680-2424-A)
- SPRAYON Food Grade Silicone Lubricant, 55 Gal. (S21055000)
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- SKF Single Row Ball Bearings, Shielded (6024Z C3)
- SKF Double Row Ball Bearings (3207A)
- SKF Single Row Ball Bearing, Shielded (6208 2Z C3 HT51)
- SKF Single Row Ball Brgs (6209 ZZ)
- SKF SKF-6003 2RS, Single Row Ball Brgs, 6003 2RS (6003 2RS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 63042RSNR (6304-2RSNR)
- Skf Ball Bearings