Shop All Radial Ball Bearings
Skf
SKF-63001 2RS1, Single Row Ball Brgs, 63001 2RS1
Mfr # 63001 2RS1
Zoro # G607140090
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Seal/Shield Type Contact
- Cage Material Sheet Metal
- Outside Dia. 28 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 63001 2RS1
- Zoro # G607140090
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 12 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Contact |
Cage Material | Sheet Metal |
Dynamic Load Capacity | 5.07 kN |
Static Load Capacity | 2.36 kN |
Bearing Material | Bearing Steel |
Lubrication | Grease |
Max. RPM | 17000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 250" Outside Length, 5/8" Top Width, 1 Ribs (5V2500)
- LEESON DC Permanent Magnet Motor, 29.0A, 24VDC (108052.00)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-04FP-GAUGE PORT (GP6504-24-24-04FP)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-220 (VF4S-220)
- SKF Radial Ball Bearing, Open, 35mm Bore Dia (6207 NR JEM)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6308 2Z JEM)
- SKF SKF-6314/C3, Single Row Ball Brgs, 6314C3 (6314/C3)
- SKF SKF-6314 C3, Single Row Ball Brgs, 6314 C3 (6314 C3)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- SKF SKF-6208 C3, Single Row Ball Brgs, 6208 C3 (6208 C3)
- NSK 600 Series Single Row Deep Groove Ball Bearing (686ZZ)
- Skf Ball Bearings