Shop All Radial Ball Bearings
Skf
SKF 629-2Z, Single Row Ball Bearings
Mfr # 629-2Z
Zoro # G807378224
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Bore Dia. 9 mm
- Outside Dia. 26 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 629-2Z
- Zoro # G807378224
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 26 mm |
Width | 8 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Bearing Material | Bearing Steel |
Lubrication | Grease |
Dynamic Load Capacity | 4.75 kN |
Static Load Capacity | 1.96 kN |
Max. RPM | 30000 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries Valved Coupler BR 1", FNPTF 1" (8VF8-B)
- FORZA 3 PC MECHANICAL NUT SPLITTER SET (FZ6300M)
- SOLBERG Element, Intake Filter (04)
- ENERPAC BHP162, 7 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump (BHP162)
- SKF Bearing, Bore 40mm, Industry 1308-ETN9 (1308 ETN9)
- SKF Single Row Ball Brgs (6203 ZZ)
- SKF SKF-6210 2Z, Single Row Ball Brgs, 6210 2Z (6210 2Z)
- SKF SKF-6312/C3, Single Row Ball Brgs, 6312C3 (6312/C3)
- SKF Single Row Ball Brgs (6206-RS1)
- SKF SKF-6309 C3, Single Row Ball Brgs, 6309 C3 (6309 C3)
- NSK NSK-6201VV, 6200 Series Single Row Deep Groove Ball Bearing, 6201VV (6201VV)
- Skf Ball Bearings