Shop All Radial Ball Bearings
Skf
SKF-6218 C3, Single Row Ball Brgs, 6218 C3
Mfr # 6218 C3
Zoro # G307139387
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 90 mm
- Seal/Shield Type Unshielded
- Cage Material Sheet Metal
- Outside Dia. 160 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6218 C3
- Zoro # G307139387
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 90 mm |
Outside Dia. | 160 mm |
Width | 30 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Unshielded |
Cage Material | Sheet Metal |
Lubrication | No Lubrication |
Max. RPM | 5300 RPM |
Static Load Capacity | 73.5 kN |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 101 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- AFTERMARKET 2043M15 DAndD Powerdrive 3M Single Replacement Timing Belt (204-3M-15-DD)
- TITAN COMPRESSOR AIR MINI (TL22958)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 84 Stroke - 2.25 Rod (212777)
- SKF SKF 6305 Z C3, Single Row Ball Bearings (6305 Z C3)
- SKF SKF-6014, Single Row Ball Brgs, 6014 (6014)
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6215 2Z JEM)
- SKF Single Row Ball Bearing, Shielded (6203 2Z C3HT51)
- SKF Self Aligning Ball Brgs (1209 K C3)
- SKF Bearing, Bore 12mm, Industry 6001-2RSJEM (6001 2RS JEM)
- NTN NTN 6003ZZ 2AUI, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded, NTN 6003ZZ 2AUI (6003ZZ 2AUI)
- Skf Radial Ball Bearings