Shop All Radial Ball Bearings
Skf
SKF-6215 C3, Single Row Ball Brgs, 6215 C3
Mfr # 6215 C3
Zoro # G307138656
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 75 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 130 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6215 C3
- Zoro # G307138656
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 25 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 68.9 kN |
Static Load Capacity | 49 kN |
Lubrication | No Lubrication |
Max. RPM | 6700 RPM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth (50BS15H X 1)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- AEROQUIP Fitting, Metric, Straight, 5/8, M26X1.5 (1A16DL10)
- SKF SKF-6209 RS1, Single Row Ball Brgs, 6209 RS1 (6209 RS1)
- SKF SKF 6310 2RS, Single Row Ball Bearings (6310 2RS)
- SKF SKF-6307 2Z/C3, Single Row Ball Brgs, 6307 2ZC3 (6307 2Z/C3)
- SKF SKF 6004 2RS, Single Row Ball Bearings (6004 2RS)
- SKF Single Row Ball Bearings (U209)
- SKF Single Row Ball Brgs (63000 2RS1)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGF6)
- Skf Radial Ball Bearings