Shop All Radial Ball Bearings
Skf
SKF-6213 C3, Single Row Ball Brgs, 6213 C3
Mfr # 6213 C3
Zoro # G207138312
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bore Dia. 65 mm
- Cage Material Sheet Metal
- Seal/Shield Type Unshielded
- Outside Dia. 120 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6213 C3
- Zoro # G207138312
- Country of Origin Unknown
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Details
Single Row/Double Row | Single Row |
Cage Material | Sheet Metal |
Seal/Shield Type | Unshielded |
Lubrication | No Lubrication |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 58.5 kN |
Max. RPM | 7500 RPM |
Static Load Capacity | 40.5 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 1-7/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079011)
- MITSUBISHI Servo Motor HGKR23 (HG-KR23)
- TRICO Storage Lid, HDPE, Purple (34426)
- TSUBAKI Sprocket Chain Rlr P Sgl 0.938In 22.65In, 50A112 (50A112)
- SKF SKF 6010 C3, Single Row Ball Bearings (6010 C3)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6304 2Z JEM)
- SKF SKF 6309/C3, Single Row Ball Bearings (6309/C3)
- SKF SKF-6315, Single Row Ball Brgs, 6315 (6315)
- SKF SKF 6311Z/C3, Single Row Ball Bearings (6311Z/C3)
- SKF SKF-6201RS, Single Row Ball Brgs, 6201RS (6201RS)
- FAFNIR Single Row Radial Ball Bearing, Shielded (204KDD5 EXT INNER W/SLOTS)
- Skf Ball Bearings