Shop All Radial Ball Bearings
Skf
SKF 6206 2Z, Single Row Ball Bearings
Mfr # 6206 2Z
Zoro # G907374461
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Seal/Shield Type Non-Contact
- Cage Material Sheet Metal
- Bore Dia. 30 mm
- Outside Dia. 62 mm
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Skf
- MFR # 6206 2Z
- Zoro # G907374461
- Country of Origin Sweden
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Details
Single Row/Double Row | Single Row |
Seal/Shield Type | Non-Contact |
Cage Material | Sheet Metal |
Lubrication | Grease |
Static Load Capacity | 11.2 kN |
Max. RPM | 12000 RPM |
Bearing Material | Bearing Steel |
Dynamic Load Capacity | 20.3 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE Check Valve, 3", Carbon Steel, MPT I/O (H3-502M-1320)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 60" ) 13.5" x4" x0.7" (A-A58K)
- PIX Belt, SPZ, 10 x 2360mm LP (SPZ2360)
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- SKF SKF-6306RS, Single Row Ball Brgs, 6306RS (6306RS)
- SKF Single Row Ball Bearing, Shielded (6306 2Z/C3QE6)
- SKF SKF-6006 2Z, Single Row Ball Brgs, 6006 2Z (6006 2Z)
- SKF SKF 6206 2RS Q66 LHT64, Single Row Ball Bearings (6206 2RS Q66 LHT64)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6201 2RSJEM)
- SKF SKF 6200RSZ, Single Row Ball Bearings (6200RSZ)
- ORS Deep Groove Ball Bearing, 17mm Bore, 47mm (6303 ZZ NR C3 G93)
- Skf Ball Bearings